Magnetic Motor Starter, NEMA, 120V, 2P, 18A
- Zoro #: G0526854
- Mfr #: 8536SBG1V02S
$322.00
- Amps AC: 18 A
- Standards: UL Listed/CSA Certified
- Item: Magnetic Motor Starter
Square D #8536SBG1V02S Specifications
| |
Amps AC: 18 A | Standards: UL Listed/CSA Certified |
Item: Magnetic Motor Starter | Number of Poles: 2 |
Depth: 5.56 in | Enclosure NEMA Rating: 1 |
Hz: 50/60 | Action: Nonreversing |
Coil Volts: 120V AC | HP @ 1 Phase - 230V: 2 hp |
NEMA Size: 0 | Width: 6 in |
Starter Type: NEMA | Thermal Unit Code: A2 |
HP @ 1 Phase - 120V: 1 hp | Height: 10 in |
Country of Origin (subject to change): Mexico |
Description
Magnetic Motor Starter, NEMA Size 0, Amps AC 18 A, Coil Volts 120V AC, Enclosure NEMA Rating 1, Action Nonreversing, Number of Poles 2, HP @ 1 Phase - 120V 1 hp, HP @ 1 Phase - 230V 2 hp, Height 10 in, Width 6 in, Depth 5.56 in, Standards UL Listed/CSA Certified