DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Magnetic Motor Starter, NEMA, 120V, 2P, 27A

SQUARE D| Zoro #: G0381674| Mfr #: 8536SCG1V02

$391.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thermal Unit Code: A3
Depth: 5.56"
Number of Poles: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0381674 Mfr #: 8536SCG1V02
Thermal Unit Code: A3Depth: 5.56"
Number of Poles: 2Coil Volts: 120VAC
Enclosure NEMA Rating: 1NEMA Size: 1
HP @ 1 Phase - 230V: 3HP @ 1 Phase - 120V: 2
Standards: UL Listed/CSA CertifiedWidth: 6"
Action: NonreversingAmps AC: 27
Hz: 50/60Height: 10"
Item: Magnetic Motor StarterStarter Type: NEMA
Country of Origin (subject to change): Multiple

Description

Magnetic Motor Starter, NEMA Size 1, Amps AC 27, Coil Volts 120VAC, Enclosure NEMA Rating 1, Action Nonreversing, Number of Poles 2, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 230V 3, Height 10 In., Width 6 In., Depth 5.56 In., Standards UL Listed/CSA Certified

Restrictions and Compliance

*3: Hazardous material

Reviews