KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Magnetic Motor Starter, NEMA, 120V, 2P, 45A

SQUARE D| Zoro #: G1778725| Mfr #: 8536SDG6V02

$862.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 7.81"
Starter Type: NEMA
Amps AC: 45
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1778725 Mfr #: 8536SDG6V02
Width: 7.81"Starter Type: NEMA
Amps AC: 45Thermal Unit Code: A5
Action: NonreversingHP @ 1 Phase - 230V: 7-1/2
HP @ 1 Phase - 120V: 3NEMA Size: 2
Hz: 50/60Number of Poles: 2
Item: Magnetic Motor StarterEnclosure NEMA Rating: 1
Depth: 6.31"Height: 12.69"
Coil Volts: 120VACStandards: UL Listed/CSA Certified
Country of Origin (subject to change): Multiple

Description

Magnetic Motor Starter, NEMA Size 2, Amps AC 45, Coil Volts 120VAC, Enclosure NEMA Rating 1, Action Nonreversing, Number of Poles 2, HP @ 1 Phase - 120V 3, HP @ 1 Phase - 230V 7-1/2, Height 12.69 In., Width 7.81 In., Depth 6.31 In., Standards UL Listed/CSA Certified

Restrictions and Compliance

*3: Hazardous material

Reviews