KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Magnetic Motor Starter, NEMA, 120V, 2P, 9A

SQUARE D| Zoro #: G1207647| Mfr #: 8536SAG11V02

$303.42 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.22"
Starter Type: NEMA
Amps AC: 9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1207647 Mfr #: 8536SAG11V02
Width: 3.22"Starter Type: NEMA
Amps AC: 9Thermal Unit Code: A1
Action: NonreversingHP @ 1 Phase - 230V: 1
HP @ 1 Phase - 120V: 1/3NEMA Size: 00
Hz: 50/60Number of Poles: 2
Item: Magnetic Motor StarterEnclosure NEMA Rating: 1
Depth: 4.22"Height: 4.34"
Coil Volts: 120VACStandards: UL Listed/CSA Certified
Country of Origin (subject to change): Multiple

Description

Magnetic Motor Starter, NEMA Size 00, Amps AC 9, Coil Volts 120VAC, Enclosure NEMA Rating 1, Action Nonreversing, Number of Poles 2, HP @ 1 Phase - 120V 1/3, HP @ 1 Phase - 230V 1, Height 4.34 In., Width 3.22 In., Depth 4.22 In., Standards UL Listed/CSA Certified

Restrictions and Compliance

*3: Hazardous material

Reviews