Square D
Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts
Mfr # 8536SFG1V02S
Zoro # G2351456
Free Shipping & Returns
$2,996.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating 1
- Auxiliary Contact Form No Auxiliary Contacts
- HP @ 3 Phase - 240V 50 hp
- Starter Type NEMA
- Action Nonreversing
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, No Auxiliary Contacts 8536SAG12V03
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 24V AC, 3 Poles, No Auxiliary Contacts 8536SCG3V01S
- SQUARE D Nonreversing Magnetic Motor Starter, 12, 3R NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts 8536SBA2V02S
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles 8536SBO2V06
- SQUARE D Reversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts 8736SCO8V02S
- SQUARE D Contactor+Relay Coil 277Vac Nema 9998LH55
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 12, 3R NEMA Rating, 120V AC, 3 Poles, 1NO 8536SEH1V02H30S
- SQUARE D Reversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts 8736SCG8V02S
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 2 Poles, No Auxiliary Contacts 8536SCG2V02
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO 14DUE32AH
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles 8536SAO12V02S
- Square D Magnetic Motor Starters