KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Magnetic Motor Starter, NEMA, 120V, 3P, 135A

SQUARE D| Zoro #: G0975344| Mfr #: 8536SFO1V02S

$1940.26 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6"
Starter Type: NEMA
Amps AC: 135
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0975344 Mfr #: 8536SFO1V02S
Width: 6"Starter Type: NEMA
Amps AC: 135HP @ 3 Phase - 240V: 50
Thermal Unit Code: D6Action: Nonreversing
NEMA Size: 4Accessory Group: D6
Hz: 50/60HP @ 3 Phase - 575V: 100
Number of Poles: 3Item: Magnetic Motor Starter
HP @ 3 Phase - 208V: 40Depth: 6.5"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 100
Height: 12.88"Coil Volts: 120VAC
Standards: UL Listed/CSA CertifiedCountry of Origin (subject to change): Multiple

Description

Magnetic Motor Starter, NEMA Size 4, Amps AC 135, Coil Volts 120VAC, Enclosure NEMA Rating No Enclosure, HP @ 3 Phase - 240V 50, HP @ 3 Phase - 480V 100, Action Nonreversing, Number of Poles 3, HP @ 3 Phase - 208V 40, HP @ 3 Phase - 575V 100, Height 12.88 In., Width 6 In., Depth 6.5 In., Standards UL Listed/CSA Certified

Restrictions and Compliance

*3: Hazardous material

Reviews