Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Magnetic Motor Starter, NEMA, 120V, 3P, 18A

  • Zoro #: G1291184
  • Mfr #: 8536SBG2V02S
$357.00
  • Amps AC: 18 A
  • NEMA Size: 0
  • Enclosure NEMA Rating: 1
See full product details
This item ships free.

Square D #8536SBG2V02S Specifications

  • Zoro #: G1291184
  • Mfr #: 8536SBG2V02S
Amps AC: 18 A NEMA Size: 0
Enclosure NEMA Rating: 1 HP @ 3 Phase - 208V: 3 hp
Height: 10 in Depth: 5.56 in
Coil Volts: 120V AC HP @ 3 Phase - 575V: 5 hp
Number of Poles: 3 Thermal Unit Code: C2
Width: 6 in Standards: UL Listed/CSA Certified
Starter Type: NEMA Item: Magnetic Motor Starter
Hz: 50/60 Action: Nonreversing
HP @ 3 Phase - 480V: 5 hp Accessory Group: C2
HP @ 3 Phase - 240V: 3 hp Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Magnetic Motor Starter, NEMA Size 0, Amps AC 18 A, Coil Volts 120V AC, Enclosure NEMA Rating 1, HP @ 3 Phase - 240V 3 hp, HP @ 3 Phase - 480V 5 hp, Action Nonreversing, Number of Poles 3, HP @ 3 Phase - 208V 3 hp, HP @ 3 Phase - 575V 5 hp, Height 10 in, Width 6 in, Depth 5.56 in, Standards UL Listed/CSA Certified

Reviews of Square D #8536SBG2V02S