Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Magnetic Motor Starter, NEMA, 120V, 3P, 18A

  • Zoro #: G0588366
  • Mfr #: 8536SBO2V02S
$396.00
  • HP @ 3 Phase - 240V: 3 hp
  • Enclosure NEMA Rating: No Enclosure
  • Item: Magnetic Motor Starter
See full product details
This item ships free.

Square D #8536SBO2V02S Specifications

  • Zoro #: G0588366
  • Mfr #: 8536SBO2V02S
HP @ 3 Phase - 240V: 3 hp Enclosure NEMA Rating: No Enclosure
Item: Magnetic Motor Starter HP @ 3 Phase - 480V: 5 hp
HP @ 3 Phase - 208V: 3 hp Starter Type: NEMA
Coil Volts: 120V AC HP @ 3 Phase - 575V: 5 hp
Accessory Group: D2 Width: 4.53 in
Standards: UL Listed/CSA Certified Depth: 4.22 in
Thermal Unit Code: D2 Action: Nonreversing
Number of Poles: 3 NEMA Size: 0
Height: 6.77 in Hz: 50/60
Amps AC: 18 A Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Magnetic Motor Starter, NEMA Size 0, Amps AC 18 A, Coil Volts 120V AC, Enclosure NEMA Rating No Enclosure, HP @ 3 Phase - 240V 3 hp, HP @ 3 Phase - 480V 5 hp, Action Nonreversing, Number of Poles 3, HP @ 3 Phase - 208V 3 hp, HP @ 3 Phase - 575V 5 hp, Height 6.77 in, Width 4.53 in, Depth 4.22 in, Standards UL Listed/CSA Certified

Reviews of Square D #8536SBO2V02S