KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Magnetic Motor Starter, NEMA, 120V, 3P, 18A

SQUARE D| Zoro #: G2077476| Mfr #: 8536SBW22V02S

$910.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6.5"
Starter Type: NEMA
Includes: Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2077476 Mfr #: 8536SBW22V02S
Width: 6.5"Starter Type: NEMA
Includes: Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip MechanismAmps AC: 18
HP @ 3 Phase - 240V: 3Thermal Unit Code: C2
Action: NonreversingNEMA Size: 0
Accessory Group: C2Hz: 50/60
HP @ 3 Phase - 575V: 5Number of Poles: 3
Item: Magnetic Motor StarterHP @ 3 Phase - 208V: 3
Depth: 6.44"Enclosure NEMA Rating: 4X
HP @ 3 Phase - 480V: 5Height: 12.13"
Coil Volts: 120VACStandards: UL Listed/CSA Certified
Country of Origin (subject to change): Multiple

Description

Magnetic Motor Starter, NEMA Size 0, Amps AC 18, Coil Volts 120VAC, Enclosure NEMA Rating 4X, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 5, Action Nonreversing, Number of Poles 3, HP @ 3 Phase - 208V 3, HP @ 3 Phase - 575V 5, Height 12.13 In., Width 6.5 In., Depth 6.44 In., Standards UL Listed/CSA Certified, Includes Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism

Restrictions and Compliance

*3: Hazardous material

Reviews