TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Magnetic Motor Starter, NEMA, 120V, 3P, 18A

SQUARE D| Zoro #: G1866496| Mfr #: 8736SBG4V02S

$925.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thermal Unit Code: D2NEMA Size: 0Action: Reversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1866496 Mfr #: 8736SBG4V02S
Thermal Unit Code: D2NEMA Size: 0
Action: ReversingAccessory Group: D2
Starter Type: NEMAAmps AC: 18
Height: 11.88"Depth: 7.53"
HP @ 3 Phase - 208V: 3Item: Magnetic Motor Starter
HP @ 3 Phase - 480V: 5Hz: 50/60
Coil Volts: 120VACWidth: 11.88"
Number of Poles: 3HP @ 3 Phase - 575V: 5
HP @ 3 Phase - 240V: 3Standards: UL listed
Enclosure NEMA Rating: 1Country of Origin (subject to change): Mexico

Description

Magnetic Motor Starter, NEMA Size 0, Amps AC 18, Coil Volts 120VAC, Enclosure NEMA Rating 1, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 5, Action Reversing, Number of Poles 3, HP @ 3 Phase - 208V 3, HP @ 3 Phase - 575V 5, Height 11.88 In., Width 11.88 In., Depth 7.53 In., Standards UL Listed

Restrictions and Compliance

*3: Hazardous material

Reviews