Magnetic Motor Starter, NEMA, 120V, 3P, 18A

SQUARE D| Zoro #: G1222146| Mfr #: 8736SBO4V02S

$633.51 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 7.13"
Starter Type: NEMA
Amps AC: 18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1222146 Mfr #: 8736SBO4V02S
Width: 7.13"Starter Type: NEMA
Amps AC: 18HP @ 3 Phase - 240V: 3
Thermal Unit Code: D2Action: Reversing
NEMA Size: 0Accessory Group: D2
Hz: 50/60HP @ 3 Phase - 575V: 5
Number of Poles: 3Item: Magnetic Motor Starter
HP @ 3 Phase - 208V: 3Depth: 5.31"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 5
Height: 6.91"Coil Volts: 120VAC
Standards: UL listedCountry of Origin (subject to change): Multiple

Description

Magnetic Motor Starter, NEMA Size 0, Amps AC 18, Coil Volts 120VAC, Enclosure NEMA Rating No Enclosure, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 5, Action Reversing, Number of Poles 3, HP @ 3 Phase - 208V 3, HP @ 3 Phase - 575V 5, Height 6.91 In., Width 7.13 In., Depth 5.31 In., Standards UL Listed

Restrictions and Compliance

*3: Hazardous material

Reviews