KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Magnetic Motor Starter, NEMA, 120V, 3P, 270A

SQUARE D| Zoro #: G1580372| Mfr #: 8536SGO1V02S

$4484.48 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 8.56"
Starter Type: NEMA
Amps AC: 270
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1580372 Mfr #: 8536SGO1V02S
Width: 8.56"Starter Type: NEMA
Amps AC: 270HP @ 3 Phase - 240V: 100
Action: NonreversingNEMA Size: 5
Accessory Group: D3Hz: 50/60
HP @ 3 Phase - 575V: 200Number of Poles: 3
Item: Magnetic Motor StarterHP @ 3 Phase - 208V: 75
Depth: 8.75"Enclosure NEMA Rating: No Enclosure
HP @ 3 Phase - 480V: 200Height: 17.56"
Coil Volts: 120VACStandards: UL Listed/CSA Certified
Country of Origin (subject to change): Multiple

Description

Magnetic Motor Starter, NEMA Size 5, Amps AC 270, Coil Volts 120VAC, Enclosure NEMA Rating No Enclosure, HP @ 3 Phase - 240V 100, HP @ 3 Phase - 480V 200, Action Nonreversing, Number of Poles 3, HP @ 3 Phase - 208V 75, HP @ 3 Phase - 575V 200, Height 17.56 In., Width 8.56 In., Depth 8.75 In., Standards UL Listed/CSA Certified

Restrictions and Compliance

*3: Hazardous material

Reviews