KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Magnetic Motor Starter, NEMA, 120V, 3P, 27A

SQUARE D| Zoro #: G0264126| Mfr #: 8536SCA3V02S

$422.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6.38"
Starter Type: NEMA
Amps AC: 27
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0264126 Mfr #: 8536SCA3V02S
Width: 6.38"Starter Type: NEMA
Amps AC: 27HP @ 3 Phase - 240V: 7-1/2
Thermal Unit Code: C3Action: Nonreversing
NEMA Size: 1Accessory Group: C3
Hz: 50/60HP @ 3 Phase - 575V: 10
Number of Poles: 3Item: Magnetic Motor Starter
HP @ 3 Phase - 208V: 7-1/2Depth: 8.53"
Enclosure NEMA Rating: 3R, 12HP @ 3 Phase - 480V: 10
Height: 12.75"Coil Volts: 120VAC
Standards: UL Listed/CSA CertifiedCountry of Origin (subject to change): Multiple

Description

Magnetic Motor Starter, NEMA Size 1, Amps AC 27, Coil Volts 120VAC, Enclosure NEMA Rating 3R, 12, HP @ 3 Phase - 240V 7-1/2, HP @ 3 Phase - 480V 10, Action Nonreversing, Number of Poles 3, HP @ 3 Phase - 208V 7-1/2, HP @ 3 Phase - 575V 10, Height 12.75 In., Width 6.38 In., Depth 8.53 In., Standards UL Listed/CSA Certified

Restrictions and Compliance

*3: Hazardous material

Reviews