KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Magnetic Motor Starter, NEMA, 120V, 3P, 27A

SQUARE D| Zoro #: G1667757| Mfr #: 8736SCG8V02S

$597.22 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 11.88"
Starter Type: NEMA
Amps AC: 27
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1667757 Mfr #: 8736SCG8V02S
Width: 11.88"Starter Type: NEMA
Amps AC: 27HP @ 3 Phase - 240V: 7-1/2
Thermal Unit Code: D3Action: Reversing
NEMA Size: 1Accessory Group: D3
Hz: 50/60HP @ 3 Phase - 575V: 10
Number of Poles: 3Item: Magnetic Motor Starter
HP @ 3 Phase - 208V: 7-1/2Depth: 7.53"
Enclosure NEMA Rating: 1HP @ 3 Phase - 480V: 10
Height: 11.88"Coil Volts: 120VAC
Standards: UL listedCountry of Origin (subject to change): Multiple

Description

Magnetic Motor Starter, NEMA Size 1, Amps AC 27, Coil Volts 120VAC, Enclosure NEMA Rating 1, HP @ 3 Phase - 240V 7-1/2, HP @ 3 Phase - 480V 10, Action Reversing, Number of Poles 3, HP @ 3 Phase - 208V 7-1/2, HP @ 3 Phase - 575V 10, Height 11.88 In., Width 11.88 In., Depth 7.53 In., Standards UL Listed

Restrictions and Compliance

*3: Hazardous material

Reviews