KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Magnetic Motor Starter, NEMA, 120V, 3P, 45A

SQUARE D| Zoro #: G1057411| Mfr #: 8536SDA1V02S

$1134.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 9.28"
Starter Type: NEMA
Amps AC: 45
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1057411 Mfr #: 8536SDA1V02S
Width: 9.28"Starter Type: NEMA
Amps AC: 45HP @ 3 Phase - 240V: 15
Thermal Unit Code: C4Action: Nonreversing
NEMA Size: 2Accessory Group: C4
Hz: 50/60HP @ 3 Phase - 575V: 25
Number of Poles: 3Item: Magnetic Motor Starter
HP @ 3 Phase - 208V: 10Depth: 8.12"
Enclosure NEMA Rating: 3R, 12HP @ 3 Phase - 480V: 25
Height: 16"Coil Volts: 120VAC
Standards: UL Listed/CSA CertifiedCountry of Origin (subject to change): Multiple

Description

Magnetic Motor Starter, NEMA Size 2, Amps AC 45, Coil Volts 120VAC, Enclosure NEMA Rating 3R, 12, HP @ 3 Phase - 240V 15, HP @ 3 Phase - 480V 25, Action Nonreversing, Number of Poles 3, HP @ 3 Phase - 208V 10, HP @ 3 Phase - 575V 25, Height 16 In., Width 9.28 In., Depth 8.12 In., Standards UL Listed/CSA Certified

Restrictions and Compliance

*3: Hazardous material

Reviews