KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Magnetic Motor Starter, NEMA, 120V, 3P, 45A

SQUARE D| Zoro #: G1163967| Mfr #: 8536SDH1V02S

$979.87 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 9.84"
Starter Type: NEMA
Amps AC: 45
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1163967 Mfr #: 8536SDH1V02S
Width: 9.84"Starter Type: NEMA
Amps AC: 45HP @ 3 Phase - 240V: 15
Action: NonreversingNEMA Size: 2
Accessory Group: C4Hz: 50/60
HP @ 3 Phase - 575V: 25Number of Poles: 3
Item: Magnetic Motor StarterHP @ 3 Phase - 208V: 10
Depth: 8.63"Enclosure NEMA Rating: 3R
HP @ 3 Phase - 480V: 25Height: 16.28"
Coil Volts: 120VACStandards: UL Listed/CSA Certified
Country of Origin (subject to change): Multiple

Description

Magnetic Motor Starter, NEMA Size 2, Amps AC 45, Coil Volts 120VAC, Enclosure NEMA Rating 3R, HP @ 3 Phase - 240V 15, HP @ 3 Phase - 480V 25, Action Nonreversing, Number of Poles 3, HP @ 3 Phase - 208V 10, HP @ 3 Phase - 575V 25, Height 16.28 In., Width 9.84 In., Depth 8.63 In., Standards UL Listed/CSA Certified

Restrictions and Compliance

*3: Hazardous material

Reviews