KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Magnetic Motor Starter, NEMA, 120V, 3P, 45A

SQUARE D| Zoro #: G1824943| Mfr #: 8536SDO1V02S

$495.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4.31"
Starter Type: NEMA
Amps AC: 45
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1824943 Mfr #: 8536SDO1V02S
Width: 4.31"Starter Type: NEMA
Amps AC: 45HP @ 3 Phase - 240V: 15
Thermal Unit Code: D4Action: Nonreversing
NEMA Size: 2Accessory Group: D4
Hz: 50/60HP @ 3 Phase - 575V: 25
Number of Poles: 3Item: Magnetic Motor Starter
HP @ 3 Phase - 208V: 10Depth: 4.94"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 25
Height: 7.81"Coil Volts: 120VAC
Standards: UL Listed/CSA CertifiedCountry of Origin (subject to change): Mexico

Description

Magnetic Motor Starter, NEMA Size 2, Amps AC 45, Coil Volts 120VAC, Enclosure NEMA Rating No Enclosure, HP @ 3 Phase - 240V 15, HP @ 3 Phase - 480V 25, Action Nonreversing, Number of Poles 3, HP @ 3 Phase - 208V 10, HP @ 3 Phase - 575V 25, Height 7.81 In., Width 4.31 In., Depth 4.94 In., Standards UL Listed/CSA Certified

Restrictions and Compliance

*3: Hazardous material

Reviews