KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Magnetic Motor Starter, NEMA, 120V, 3P, 45A

SQUARE D| Zoro #: G0534502| Mfr #: 8736SDO2V02S

$1322.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6.75"
Starter Type: NEMA
Includes: Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0534502 Mfr #: 8736SDO2V02S
Width: 6.75"Starter Type: NEMA
Includes: Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip MechanismAmps AC: 45
HP @ 3 Phase - 240V: 15Thermal Unit Code: D4
Action: ReversingNEMA Size: 2
Accessory Group: D4Hz: 50/60
HP @ 3 Phase - 575V: 25Number of Poles: 3
Item: Magnetic Motor StarterHP @ 3 Phase - 208V: 10
Depth: 6.03"Enclosure NEMA Rating: No Enclosure
HP @ 3 Phase - 480V: 25Height: 13.48"
Coil Volts: 120VACStandards: UL Listed/CSA Certified
Country of Origin (subject to change): Mexico

Description

Magnetic Motor Starter, NEMA Size 2, Amps AC 45, Coil Volts 120VAC, Enclosure NEMA Rating No Enclosure, HP @ 3 Phase - 240V 15, HP @ 3 Phase - 480V 25, Action Reversing, Number of Poles 3, HP @ 3 Phase - 208V 10, HP @ 3 Phase - 575V 25, Height 13.48 In., Width 6.75 In., Depth 6.03 In., Standards UL Listed/CSA Certified, Includes Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism

Restrictions and Compliance

*3: Hazardous material

Reviews