Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Magnetic Motor Starter, NEMA, 120V, 3P, 90A, Depth: 6.5 in

  • Zoro #: G2745066
  • Mfr #: 8536SEO1V02S
$779.99
  • Width: 5.47 in
  • Item: Magnetic Motor Starter
  • Amps AC: 90 A
See full product details
This item ships free.

Square D #8536SEO1V02S Specifications

  • Zoro #: G2745066
  • Mfr #: 8536SEO1V02S
Width: 5.47 in Item: Magnetic Motor Starter
Amps AC: 90 A Number of Poles: 3
Action: Nonreversing Thermal Unit Code: D5
HP @ 3 Phase - 208V: 25 hp Enclosure NEMA Rating: No Enclosure
Hz: 50/60 Accessory Group: D5
Height: 11.09 in Starter Type: NEMA
HP @ 3 Phase - 240V: 30 hp HP @ 3 Phase - 575V: 50 hp
Depth: 6.5 in HP @ 3 Phase - 480V: 50 hp
Coil Volts: 120V AC Standards: UL Listed/CSA Certified
NEMA Size: 3 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Choose from an array of starters and switches, including magnetic motor starters, magnetic starter switches, magnetic motor controllers, magnetic overload relays and single-phase motor starters, when you shop Zoro. Here are some important details for Square D Magnetic Motor Starter. Number Of Poles: 3, Coil Volts: 120VAC, Amps Ac: 90.

Technical Guides

Reviews of Square D #8536SEO1V02S