Magnetic Motor Starter, NEMA, 120V, 3P, 9A

SQUARE D| Zoro #: G1215715| Mfr #: 8736SAO16V02S

$722.57 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 2
Thermal Unit Code: D1
HP @ 3 Phase - 480V: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1215715 Mfr #: 8736SAO16V02S
HP @ 3 Phase - 575V: 2Thermal Unit Code: D1
HP @ 3 Phase - 480V: 2Depth: 5.31"
Number of Poles: 3Coil Volts: 120VAC
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 240V: 1-1/2
Standards: UL listedWidth: 7.13"
Accessory Group: D1NEMA Size: 00
Action: ReversingAmps AC: 9
Hz: 50/60Height: 6.91"
Item: Magnetic Motor StarterHP @ 3 Phase - 208V: 1-1/2
Starter Type: NEMACountry of Origin (subject to change): Multiple

Description

Magnetic Motor Starter, NEMA Size 00, Amps AC 9, Coil Volts 120VAC, Enclosure NEMA Rating No Enclosure, HP @ 3 Phase - 240V 1-1/2, HP @ 3 Phase - 480V 2, Action Reversing, Number of Poles 3, HP @ 3 Phase - 208V 1-1/2, HP @ 3 Phase - 575V 2, Height 6.91 In., Width 7.13 In., Depth 5.31 In., Standards UL Listed

Restrictions and Compliance

*3: Hazardous material

Reviews