KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Magnetic Motor Starter, NEMA, 208V, 2P, 9A

SQUARE D| Zoro #: G0486394| Mfr #: 8536SAO11V08

$234.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.22"
Starter Type: NEMA
Includes: Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0486394 Mfr #: 8536SAO11V08
Width: 3.22"Starter Type: NEMA
Includes: Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip MechanismAmps AC: 9
Thermal Unit Code: B1Action: Nonreversing
HP @ 1 Phase - 230V: 1HP @ 1 Phase - 120V: 1/3
NEMA Size: 00Hz: 50/60
Number of Poles: 2Item: Magnetic Motor Starter
Enclosure NEMA Rating: No EnclosureDepth: 4.22"
Height: 4.34"Coil Volts: 208VAC
Standards: UL Listed/CSA CertifiedCountry of Origin (subject to change): Multiple

Description

Magnetic Motor Starter, NEMA Size 00, Amps AC 9, Coil Volts 208VAC, Enclosure NEMA Rating No Enclosure, Action Nonreversing, Number of Poles 2, HP @ 1 Phase - 120V 1/3, HP @ 1 Phase - 230V 1, Height 4.34 In., Width 3.22 In., Depth 4.22 In., Standards UL Listed/CSA Certified, Includes Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism

Restrictions and Compliance

*3: Hazardous material

Reviews