Magnetic Motor Starter, NEMA, 208V, 3P, 135A

SQUARE D| Zoro #: G1162795| Mfr #: 8536SFO1V08

$1709.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Hz: 60
Accessory Group: D6
Coil Volts: 208VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1162795 Mfr #: 8536SFO1V08
Hz: 60Accessory Group: D6
Coil Volts: 208VACDepth: 6.5"
Width: 6"Action: Nonreversing
Starter Type: NEMAHP @ 3 Phase - 480V: 100
Number of Poles: 3HP @ 3 Phase - 240V: 50
Thermal Unit Code: D6Item: Magnetic Motor Starter
HP @ 3 Phase - 575V: 100Amps AC: 135
Enclosure NEMA Rating: No EnclosureHeight: 12.88"
HP @ 3 Phase - 208V: 40NEMA Size: 4
Standards: UL Listed/CSA CertifiedCountry of Origin (subject to change): Multiple

Description

Magnetic Motor Starter, NEMA Size 4, Amps AC 135, Coil Volts 208VAC, Enclosure NEMA Rating No Enclosure, HP @ 3 Phase - 240V 50, HP @ 3 Phase - 480V 100, Action Nonreversing, Number of Poles 3, HP @ 3 Phase - 208V 40, HP @ 3 Phase - 575V 100, Height 12.88 In., Width 6 In., Depth 6.5 In., Standards UL Listed/CSA Certified

Restrictions and Compliance

*3: Hazardous material

Reviews