PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Magnetic Motor Starter, NEMA, 208V, 3P, 135A

SQUARE D| Zoro #: G1116132| Mfr #: 8536SFA1V08

$4250.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 480V: 100Number of Poles: 3Amps AC: 135
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1116132 Mfr #: 8536SFA1V08
HP @ 3 Phase - 480V: 100Number of Poles: 3
Amps AC: 135Standards: UL Listed/CSA Certified
HP @ 3 Phase - 208V: 40NEMA Size: 4
Starter Type: NEMAHP @ 3 Phase - 240V: 50
Hz: 50/60Action: Nonreversing
HP @ 3 Phase - 575V: 100Item: Magnetic Motor Starter
Thermal Unit Code: C6Enclosure NEMA Rating: 3R, 12
Coil Volts: 208VACDepth: 9.56"
Includes: Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip MechanismAccessory Group: C6
Width: 18.16"Height: 31.5"
Country of Origin (subject to change): Mexico

Description

Magnetic Motor Starter, NEMA Size 4, Amps AC 135, Coil Volts 208VAC, Enclosure NEMA Rating 3R, 12, HP @ 3 Phase - 240V 50, HP @ 3 Phase - 480V 100, Action Nonreversing, Number of Poles 3, HP @ 3 Phase - 208V 40, HP @ 3 Phase - 575V 100, Height 31.5 In., Width 18.16 In., Depth 9.56 In., Standards UL Listed/CSA Certified, Includes Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism

Restrictions and Compliance

*3: Hazardous material

Reviews