KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Magnetic Motor Starter, NEMA, 208V, 3P, 27A

SQUARE D| Zoro #: G2360696| Mfr #: 8536SCW23V08

$1148.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6.5"
Starter Type: NEMA
Includes: Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2360696 Mfr #: 8536SCW23V08
Width: 6.5"Starter Type: NEMA
Includes: Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip MechanismAmps AC: 27
HP @ 3 Phase - 240V: 7-1/2Thermal Unit Code: C3
Action: NonreversingNEMA Size: 1
Accessory Group: C3Hz: 50/60
HP @ 3 Phase - 575V: 10Number of Poles: 3
Item: Magnetic Motor StarterHP @ 3 Phase - 208V: 7-1/2
Depth: 6.44"Enclosure NEMA Rating: 4X
HP @ 3 Phase - 480V: 10Height: 12.13"
Coil Volts: 208VACStandards: UL Listed/CSA Certified
Country of Origin (subject to change): Multiple

Description

Magnetic Motor Starter, NEMA Size 1, Amps AC 27, Coil Volts 208VAC, Enclosure NEMA Rating 4X, HP @ 3 Phase - 240V 7-1/2, HP @ 3 Phase - 480V 10, Action Nonreversing, Number of Poles 3, HP @ 3 Phase - 208V 7-1/2, HP @ 3 Phase - 575V 10, Height 12.13 In., Width 6.5 In., Depth 6.44 In., Standards UL Listed/CSA Certified, Includes Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism

Restrictions and Compliance

*3: Hazardous material

Reviews