Magnetic Motor Starter, NEMA, 208V, 3P, 27A

SQUARE D |Zoro #: G1414341|Mfr #: 8736SCG8V08

$1,040.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1414341 Mfr #: 8736SCG8V08
Starter Type: NEMAItem: Magnetic Motor Starter
Accessory Group: -Includes: Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism
Item: Magnetic Motor StarterStarter Type: NEMA
NEMA Size: 1Coil Volts: 208VAC
Hz: 50/60Number of Poles: 3
Amps AC: 27Thermal Unit Code: D3
HP @ 3 Phase - 208V: 7-1/2HP @ 3 Phase - 575V: 10
Standards: UL Listed/CSA CertifiedEnclosure NEMA Rating: 1
Height: 11.88"Depth: 7.53"
Width: 11.88"Action: Reversing
HP @ 3 Phase - 480V: 10HP @ 3 Phase - 240V: 7-1/2
Country of Origin (subject to change): Multiple

Product Description

Thermal Unit Required, Sold Separately
  • Locate the proper thermal unit code that is specified for your motor starter.
  • Match your motor full load amperage to the closest thermal unit value, without going over.
  • Do not exceed the amp rating of the motor starter.
  • 1 Phase starters require 1 thermal unit, 3 Phase require 3.
Select Thermal Units Here

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15% when you sign up for Z-mail.