DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Magnetic Motor Starter, NEMA, 208V, 3P, 45A

SQUARE D| Zoro #: G1700903| Mfr #: 8536SDW21V08

$1845.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 8.50"
Starter Type: NEMA
Includes: Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1700903 Mfr #: 8536SDW21V08
Width: 8.50"Starter Type: NEMA
Includes: Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip MechanismAmps AC: 45
HP @ 3 Phase - 240V: 15Thermal Unit Code: C4
Action: NonreversingNEMA Size: 2
Hz: 50/60HP @ 3 Phase - 575V: 25
Number of Poles: 3Item: Magnetic Motor Starter
HP @ 3 Phase - 208V: 10Depth: 7.06"
Enclosure NEMA Rating: 4XHP @ 3 Phase - 480V: 25
Height: 13.88"Coil Volts: 208VAC
Standards: UL Listed/CSA CertifiedCountry of Origin (subject to change): Multiple

Description

Magnetic Motor Starter, NEMA Size 2, Amps AC 45, Coil Volts 208VAC, Enclosure NEMA Rating 4X, HP @ 3 Phase - 240V 15, HP @ 3 Phase - 480V 25, Action Nonreversing, Number of Poles 3, HP @ 3 Phase - 208V 10, HP @ 3 Phase - 575V 25, Height 13.88 In., Width 8.50 In., Depth 7.06 In., Standards UL Listed/CSA Certified, Includes Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism

Restrictions and Compliance

*3: Hazardous material

Reviews