Magnetic Motor Starter, NEMA, 208V, 3P, 90A

SQUARE D| Zoro #: G1631725| Mfr #: 8536SEG1V08

$924.16 /ea

This item ships free. DetailsStandard ground shipping
Details:
Accessory Group: C5
Action: Nonreversing
Amps AC: 90
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1631725 Mfr #: 8536SEG1V08
Item: Magnetic Motor StarterStarter Type: NEMA
Hz: 60Number of Poles: 3
Accessory Group: C5Thermal Unit Code: C5
Starter Type: NEMANEMA Size: 3
Coil Volts: 208VACAmps AC: 90
HP @ 3 Phase - 208V: 25HP @ 3 Phase - 575V: 50
HP @ 3 Phase - 480V: 50HP @ 3 Phase - 240V: 30
Enclosure NEMA Rating: 1Standards: UL Listed/CSA Certified
Height: 21.81"Depth: 8.38"
Width: 11.44"Action: Nonreversing
Country of Origin (subject to change): Multiple

Product Description

Magnetic Motor Starter, NEMA Size 3, Amps AC 90, Coil Volts 208VAC, Enclosure NEMA Rating 1, HP @ 3 Phase - 240V 30, HP @ 3 Phase - 480V 50, Action Nonreversing, Number of Poles 3, HP @ 3 Phase - 208V 25, HP @ 3 Phase - 575V 50, Height 21.81 In., Width 11.44 In., Depth 8.38 In., Standards UL Listed/CSA Certified

Restrictions and Compliance

*3: Hazardous material

Product Reviews