Magnetic Motor Starter, NEMA, 208V, 3P, 90A

SQUARE D| Zoro #: G1597093| Mfr #: 8536SEO1V08

$853.37 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 50
Thermal Unit Code: D5
HP @ 3 Phase - 480V: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1597093 Mfr #: 8536SEO1V08
HP @ 3 Phase - 575V: 50Thermal Unit Code: D5
HP @ 3 Phase - 480V: 50Depth: 6.5"
Number of Poles: 3Coil Volts: 208VAC
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 240V: 30
Standards: UL Listed/CSA CertifiedWidth: 5.47"
Accessory Group: D5NEMA Size: 3
Action: NonreversingAmps AC: 90
Hz: 60Height: 11.09"
Item: Magnetic Motor StarterHP @ 3 Phase - 208V: 25
Starter Type: NEMACountry of Origin (subject to change): Multiple

Description

Magnetic Motor Starter, NEMA Size 3, Amps AC 90, Coil Volts 208VAC, Enclosure NEMA Rating No Enclosure, HP @ 3 Phase - 240V 30, HP @ 3 Phase - 480V 50, Action Nonreversing, Number of Poles 3, HP @ 3 Phase - 208V 25, HP @ 3 Phase - 575V 50, Height 11.09 In., Width 5.47 In., Depth 6.5 In., Standards UL Listed/CSA Certified

Restrictions and Compliance

*3: Hazardous material

Reviews