KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Magnetic Motor Starter, NEMA, 208V, 3P, 90A

SQUARE D| Zoro #: G1035544| Mfr #: 8736SEG2V08

$3930.42 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 11.2"
Starter Type: NEMA
Includes: Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1035544 Mfr #: 8736SEG2V08
Width: 11.2"Starter Type: NEMA
Includes: Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip MechanismAmps AC: 90
HP @ 3 Phase - 240V: 30Thermal Unit Code: D5
Action: ReversingNEMA Size: 3
Hz: 50/60HP @ 3 Phase - 575V: 50
Number of Poles: 3Item: Magnetic Motor Starter
HP @ 3 Phase - 208V: 25Depth: 8.4"
Enclosure NEMA Rating: 1HP @ 3 Phase - 480V: 50
Height: 13.6"Coil Volts: 208VAC
Standards: UL Listed/CSA CertifiedCountry of Origin (subject to change): Multiple

Description

Magnetic Motor Starter, NEMA Size 3, Amps AC 90, Coil Volts 208VAC, Enclosure NEMA Rating 1, HP @ 3 Phase - 240V 30, HP @ 3 Phase - 480V 50, Action Reversing, Number of Poles 3, HP @ 3 Phase - 208V 25, HP @ 3 Phase - 575V 50, Height 13.6 In., Width 11.2 In., Depth 8.4 In., Standards UL Listed/CSA Certified, Includes Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism

Restrictions and Compliance

*3: Hazardous material

Reviews