Magnetic Motor Starter, NEMA, 208V, 3P, 90A

$2636.82 /ea
This item ships free. Details.Standard ground shipping.
Details:
Thermal Unit Code: D5NEMA Size: 3Action: ReversingMagnetic Motor Starter, NEMA Size 3, Amps AC 90, Coil Volts 208VAC, Enclosure NEMA Rating No Enclosure, HP @ 3 Phase - 240V 30, HP @ 3 Phase - 480V 50, Action Reversing, Number of Poles 3, HP @ 3 Phase - 208V 25, HP @ 3 Phase - 575V 50, Height 18 In., Width 13.8 In., Depth 9.8 In., Standards UL Listed/CSA Certified, Includes Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism
Specifications
Zoro #: G1789864 Mfr #: 8736SEO2V08 | |
Thermal Unit Code: D5 | NEMA Size: 3 |
Action: Reversing | Starter Type: NEMA |
Amps AC: 90 | Height: 18" |
Includes: Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism | Depth: 9.8" |
HP @ 3 Phase - 208V: 25 | Item: Magnetic Motor Starter |
HP @ 3 Phase - 480V: 50 | Hz: 50/60 |
Coil Volts: 208VAC | Width: 13.8" |
Number of Poles: 3 | HP @ 3 Phase - 575V: 50 |
HP @ 3 Phase - 240V: 30 | Standards: UL Listed/CSA Certified |
Enclosure NEMA Rating: No Enclosure | Country of Origin (subject to change): Mexico |
Description
Magnetic Motor Starter, NEMA Size 3, Amps AC 90, Coil Volts 208VAC, Enclosure NEMA Rating No Enclosure, HP @ 3 Phase - 240V 30, HP @ 3 Phase - 480V 50, Action Reversing, Number of Poles 3, HP @ 3 Phase - 208V 25, HP @ 3 Phase - 575V 50, Height 18 In., Width 13.8 In., Depth 9.8 In., Standards UL Listed/CSA Certified, Includes Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism
Restrictions and Compliance
- *3: Hazardous material