Magnetic Motor Starter, NEMA, 208V, 3P, 9A

SQUARE D| Zoro #: G1587004| Mfr #: 8536SAO12V08

$219.29 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 2
Thermal Unit Code: D1
HP @ 3 Phase - 480V: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1587004 Mfr #: 8536SAO12V08
HP @ 3 Phase - 575V: 2Thermal Unit Code: D1
HP @ 3 Phase - 480V: 2Depth: 4.22"
Number of Poles: 3Coil Volts: 208VAC
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 240V: 1-1/2
Standards: UL Listed/CSA CertifiedWidth: 3.5"
Accessory Group: D1NEMA Size: 00
Action: NonreversingAmps AC: 9
Hz: 60Height: 6.77"
Item: Magnetic Motor StarterHP @ 3 Phase - 208V: 1-1/2
Starter Type: NEMACountry of Origin (subject to change): Multiple

Description

Magnetic Motor Starter, NEMA Size 00, Amps AC 9, Coil Volts 208VAC, Enclosure NEMA Rating No Enclosure, HP @ 3 Phase - 240V 1-1/2, HP @ 3 Phase - 480V 2, Action Nonreversing, Number of Poles 3, HP @ 3 Phase - 208V 1-1/2, HP @ 3 Phase - 575V 2, Height 6.77 In., Width 3.5 In., Depth 4.22 In., Standards UL Listed/CSA Certified

Restrictions and Compliance

*3: Hazardous material

Reviews