KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Magnetic Motor Starter, NEMA, 208V, 3P, 9A

SQUARE D| Zoro #: G2407982| Mfr #: 8736SAO16V08

$798.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 7.13"
Starter Type: NEMA
Includes: Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2407982 Mfr #: 8736SAO16V08
Width: 7.13"Starter Type: NEMA
Includes: Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip MechanismAmps AC: 9
HP @ 3 Phase - 240V: 1-1/2Thermal Unit Code: D1
Action: ReversingNEMA Size: 00
Hz: 50/60HP @ 3 Phase - 575V: 2
Number of Poles: 3Item: Magnetic Motor Starter
HP @ 3 Phase - 208V: 1-1/2Depth: 5.31"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 2
Height: 6.91"Coil Volts: 208VAC
Standards: UL Listed/CSA CertifiedCountry of Origin (subject to change): Multiple

Description

Magnetic Motor Starter, NEMA Size 00, Amps AC 9, Coil Volts 208VAC, Enclosure NEMA Rating No Enclosure, HP @ 3 Phase - 240V 1-1/2, HP @ 3 Phase - 480V 2, Action Reversing, Number of Poles 3, HP @ 3 Phase - 208V 1-1/2, HP @ 3 Phase - 575V 2, Height 6.91 In., Width 7.13 In., Depth 5.31 In., Standards UL Listed/CSA Certified, Includes Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism

Restrictions and Compliance

*3: Hazardous material

Reviews