KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Magnetic Motor Starter, NEMA, 240V, 2P, 18A

SQUARE D| Zoro #: G0682823| Mfr #: 8536SBO1V03

$359.58 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4.53"
Starter Type: NEMA
Amps AC: 18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0682823 Mfr #: 8536SBO1V03
Width: 4.53"Starter Type: NEMA
Amps AC: 18Thermal Unit Code: B2
Action: NonreversingHP @ 1 Phase - 230V: 2
HP @ 1 Phase - 120V: 1NEMA Size: 0
Hz: 50/60Number of Poles: 2
Item: Magnetic Motor StarterEnclosure NEMA Rating: No Enclosure
Depth: 4.22"Height: 6.77"
Coil Volts: 240VACStandards: UL Listed/CSA Certified
Country of Origin (subject to change): Multiple

Description

Magnetic Motor Starter, NEMA Size 0, Amps AC 18, Coil Volts 240VAC, Enclosure NEMA Rating No Enclosure, Action Nonreversing, Number of Poles 2, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 230V 2, Height 6.77 In., Width 4.53 In., Depth 4.22 In., Standards UL Listed/CSA Certified

Restrictions and Compliance

*3: Hazardous material

Reviews