KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Magnetic Motor Starter, NEMA, 240V, 2P, 27A

SQUARE D| Zoro #: G0562545| Mfr #: 8536SCG1V03

$269.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6"
Starter Type: NEMA
Amps AC: 27
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0562545 Mfr #: 8536SCG1V03
Width: 6"Starter Type: NEMA
Amps AC: 27Thermal Unit Code: A3
Action: NonreversingHP @ 1 Phase - 230V: 3
HP @ 1 Phase - 120V: 2NEMA Size: 1
Hz: 50/60Number of Poles: 2
Item: Magnetic Motor StarterEnclosure NEMA Rating: 1
Depth: 5.56"Height: 10"
Coil Volts: 240VACStandards: UL Listed/CSA Certified
Country of Origin (subject to change): Multiple

Description

Magnetic Motor Starter, NEMA Size 1, Amps AC 27, Coil Volts 240VAC, Enclosure NEMA Rating 1, Action Nonreversing, Number of Poles 2, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 230V 3, Height 10 In., Width 6 In., Depth 5.56 In., Standards UL Listed/CSA Certified

Restrictions and Compliance

*3: Hazardous material

Reviews