BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Magnetic Motor Starter, NEMA, 240V, 2P, 27A

SQUARE D| Zoro #: G1492066| Mfr #: 8536SCO1V03

$340.32 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thermal Unit Code: B3NEMA Size: 1Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1492066 Mfr #: 8536SCO1V03
Thermal Unit Code: B3NEMA Size: 1
Action: NonreversingStarter Type: NEMA
Amps AC: 27Height: 6.77"
Includes: Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip MechanismDepth: 4.22"
HP @ 1 Phase - 230V: 3Item: Magnetic Motor Starter
Hz: 50/60HP @ 1 Phase - 120V: 2
Coil Volts: 240VACWidth: 4.53"
Number of Poles: 2Standards: UL Listed/CSA Certified
Enclosure NEMA Rating: No EnclosureCountry of Origin (subject to change): Mexico

Description

Magnetic Motor Starter, NEMA Size 1, Amps AC 27, Coil Volts 240VAC, Enclosure NEMA Rating No Enclosure, Action Nonreversing, Number of Poles 2, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 230V 3, Height 6.77 In., Width 4.53 In., Depth 4.22 In., Standards UL Listed/CSA Certified, Includes Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism

Restrictions and Compliance

*3: Hazardous material

Reviews