Magnetic Motor Starter, NEMA, 240V, 2P, 9A

SQUARE D| Zoro #: G1368281| Mfr #: 8536SAG11V03

$187.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thermal Unit Code: A1
Depth: 4.22"
Number of Poles: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1368281 Mfr #: 8536SAG11V03
Thermal Unit Code: A1Depth: 4.22"
Number of Poles: 2Coil Volts: 240VAC
Enclosure NEMA Rating: 1NEMA Size: 00
HP @ 1 Phase - 230V: 1HP @ 1 Phase - 120V: 1/3
Standards: UL Listed/CSA CertifiedWidth: 3.22"
Action: NonreversingAmps AC: 9
Hz: 50/60Height: 4.34"
Item: Magnetic Motor StarterStarter Type: NEMA
Country of Origin (subject to change): Multiple

Description

Magnetic Motor Starter, NEMA Size 00, Amps AC 9, Coil Volts 240VAC, Enclosure NEMA Rating 1, Action Nonreversing, Number of Poles 2, HP @ 1 Phase - 120V 1/3, HP @ 1 Phase - 230V 1, Height 4.34 In., Width 3.22 In., Depth 4.22 In., Standards UL Listed/CSA Certified

Restrictions and Compliance

*3: Hazardous material

Reviews