KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Magnetic Motor Starter, NEMA, 240V, 3P, 135A

SQUARE D| Zoro #: G0996737| Mfr #: 8536SFG1V03

$3170.27 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 11.25"
Starter Type: NEMA
Includes: Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0996737 Mfr #: 8536SFG1V03
Width: 11.25"Starter Type: NEMA
Includes: Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip MechanismAmps AC: 135
HP @ 3 Phase - 240V: 50Thermal Unit Code: C6
Action: NonreversingNEMA Size: 4
Hz: 50/60HP @ 3 Phase - 575V: 100
Number of Poles: 3Item: Magnetic Motor Starter
HP @ 3 Phase - 208V: 40Depth: 9"
Enclosure NEMA Rating: 1HP @ 3 Phase - 480V: 100
Height: 25.16"Coil Volts: 240VAC
Standards: UL Listed/CSA CertifiedCountry of Origin (subject to change): Multiple

Description

Magnetic Motor Starter, NEMA Size 4, Amps AC 135, Coil Volts 240VAC, Enclosure NEMA Rating 1, HP @ 3 Phase - 240V 50, HP @ 3 Phase - 480V 100, Action Nonreversing, Number of Poles 3, HP @ 3 Phase - 208V 40, HP @ 3 Phase - 575V 100, Height 25.16 In., Width 11.25 In., Depth 9 In., Standards UL Listed/CSA Certified, Includes Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism

Restrictions and Compliance

*3: Hazardous material

Reviews