KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Magnetic Motor Starter, NEMA, 240V, 3P, 18A

SQUARE D| Zoro #: G1726846| Mfr #: 8536SBW22V03

$860.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6.5"
Starter Type: NEMA
Includes: Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1726846 Mfr #: 8536SBW22V03
Width: 6.5"Starter Type: NEMA
Includes: Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip MechanismAmps AC: 18
HP @ 3 Phase - 240V: 3Thermal Unit Code: C2
Action: NonreversingNEMA Size: 0
Hz: 50/60HP @ 3 Phase - 575V: 5
Number of Poles: 3Item: Magnetic Motor Starter
HP @ 3 Phase - 208V: 3Depth: 6.44"
Enclosure NEMA Rating: 4XHP @ 3 Phase - 480V: 5
Height: 12.13"Coil Volts: 240VAC
Standards: UL Listed/CSA CertifiedCountry of Origin (subject to change): Multiple

Description

Magnetic Motor Starter, NEMA Size 0, Amps AC 18, Coil Volts 240VAC, Enclosure NEMA Rating 4X, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 5, Action Nonreversing, Number of Poles 3, HP @ 3 Phase - 208V 3, HP @ 3 Phase - 575V 5, Height 12.13 In., Width 6.5 In., Depth 6.44 In., Standards UL Listed/CSA Certified, Includes Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism

Restrictions and Compliance

*3: Hazardous material

Reviews