Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Magnetic Motor Starter, NEMA, 240V, 3P, 27A

  • Zoro #: G0388254
  • Mfr #: 8536SCG3V03
$406.00
  • Depth: 5.56 in
  • Item: Magnetic Motor Starter
  • Coil Volts: 240V AC
See full product details
This item ships free.

Square D #8536SCG3V03 Specifications

  • Zoro #: G0388254
  • Mfr #: 8536SCG3V03
Depth: 5.56 in Item: Magnetic Motor Starter
Coil Volts: 240V AC Width: 6 in
Standards: UL Listed/CSA Certified HP @ 3 Phase - 480V: 10 hp
Number of Poles: 3 Action: Nonreversing
HP @ 3 Phase - 208V: 7 1/2 hp Accessory Group: C3
Enclosure NEMA Rating: 1 Height: 10 in
Thermal Unit Code: C3 Amps AC: 27 A
Hz: 50/60 HP @ 3 Phase - 240V: 7 1/2 hp
Starter Type: NEMA NEMA Size: 1
HP @ 3 Phase - 575V: 10 hp Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Magnetic Motor Starter, NEMA Size 1, Amps AC 27 A, Coil Volts 240V AC, Enclosure NEMA Rating 1, HP @ 3 Phase - 240V 7 1/2 hp, HP @ 3 Phase - 480V 10 hp, Action Nonreversing, Number of Poles 3, HP @ 3 Phase - 208V 7 1/2 hp, HP @ 3 Phase - 575V 10 hp, Height 10 in, Width 6 in, Depth 5.56 in, Standards UL Listed/CSA Certified

Reviews of Square D #8536SCG3V03