Square D

Nonreversing Magnetic Motor Starter, 12, 3R NEMA Rating, 240V AC, 3 Poles, No Auxiliary Contacts


$1,013.91
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Enclosure NEMA Rating 12, 3R
  • Auxiliary Contact Form No Auxiliary Contacts
  • HP @ 3 Phase - 240V 15 hp
  • Starter Type NEMA
  • Action Nonreversing
See all product information