KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Magnetic Motor Starter, NEMA, 240V, 3P, 45A

SQUARE D| Zoro #: G1491183| Mfr #: 8736SDO2V03

$2071.46 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6.75"
Starter Type: NEMA
Includes: Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1491183 Mfr #: 8736SDO2V03
Width: 6.75"Starter Type: NEMA
Includes: Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip MechanismAmps AC: 45
HP @ 3 Phase - 240V: 15Thermal Unit Code: D4
Action: ReversingNEMA Size: 2
Hz: 50/60HP @ 3 Phase - 575V: 25
Number of Poles: 3Item: Magnetic Motor Starter
HP @ 3 Phase - 208V: 10Depth: 6.03"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 25
Height: 13.48"Coil Volts: 240VAC
Standards: UL Listed/CSA CertifiedCountry of Origin (subject to change): Multiple

Description

Magnetic Motor Starter, NEMA Size 2, Amps AC 45, Coil Volts 240VAC, Enclosure NEMA Rating No Enclosure, HP @ 3 Phase - 240V 15, HP @ 3 Phase - 480V 25, Action Reversing, Number of Poles 3, HP @ 3 Phase - 208V 10, HP @ 3 Phase - 575V 25, Height 13.48 In., Width 6.75 In., Depth 6.03 In., Standards UL Listed/CSA Certified, Includes Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism

Restrictions and Compliance

*3: Hazardous material

Reviews