PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Magnetic Motor Starter, NEMA, 240V, 3P, 90A

SQUARE D| Zoro #: G2031233| Mfr #: 8536SEG1V03

$1438.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thermal Unit Code: C5NEMA Size: 3Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2031233 Mfr #: 8536SEG1V03
Thermal Unit Code: C5NEMA Size: 3
Action: NonreversingAccessory Group: C5
Starter Type: NEMAAmps AC: 90
Height: 21.81"Depth: 8.38"
HP @ 3 Phase - 208V: 25Item: Magnetic Motor Starter
HP @ 3 Phase - 480V: 50Hz: 50/60
Coil Volts: 240VACWidth: 11.44"
Number of Poles: 3HP @ 3 Phase - 575V: 50
HP @ 3 Phase - 240V: 30Standards: UL Listed/CSA Certified
Enclosure NEMA Rating: 1Country of Origin (subject to change): Mexico

Description

Magnetic Motor Starter, NEMA Size 3, Amps AC 90, Coil Volts 240VAC, Enclosure NEMA Rating 1, HP @ 3 Phase - 240V 30, HP @ 3 Phase - 480V 50, Action Nonreversing, Number of Poles 3, HP @ 3 Phase - 208V 25, HP @ 3 Phase - 575V 50, Height 21.81 In., Width 11.44 In., Depth 8.38 In., Standards UL Listed/CSA Certified

Restrictions and Compliance

*3: Hazardous material

Reviews