KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Magnetic Motor Starter, NEMA, 240V, 3P, 90A

SQUARE D| Zoro #: G0545562| Mfr #: 8536SEO1V03

$854.79 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 5.47"
Starter Type: NEMA
Amps AC: 90
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0545562 Mfr #: 8536SEO1V03
Width: 5.47"Starter Type: NEMA
Amps AC: 90HP @ 3 Phase - 240V: 30
Thermal Unit Code: D5Action: Nonreversing
NEMA Size: 3Accessory Group: D5
Hz: 50/60HP @ 3 Phase - 575V: 50
Number of Poles: 3Item: Magnetic Motor Starter
HP @ 3 Phase - 208V: 25Depth: 6.5"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 50
Height: 11.09"Coil Volts: 240VAC
Standards: UL Listed/CSA CertifiedCountry of Origin (subject to change): Multiple

Description

Magnetic Motor Starter, NEMA Size 3, Amps AC 90, Coil Volts 240VAC, Enclosure NEMA Rating No Enclosure, HP @ 3 Phase - 240V 30, HP @ 3 Phase - 480V 50, Action Nonreversing, Number of Poles 3, HP @ 3 Phase - 208V 25, HP @ 3 Phase - 575V 50, Height 11.09 In., Width 5.47 In., Depth 6.5 In., Standards UL Listed/CSA Certified

Restrictions and Compliance

*3: Hazardous material

Reviews