Shop Alternate Products
This Product is Discontinued
Square D
Reversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles (Discontinued)
Mfr # 8736SEO2V03
Zoro # G2054281
Free Shipping & Returns
This Product is Discontinued
Key Features
- Coil Volts 240V AC
- Enclosure NEMA Rating No Enclosure
- HP @ 3 Phase - 240V 30 hp
- Starter Type No Enclosure
- Action Reversing