KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Magnetic Motor Starter, NEMA, 240V, 3P, 9A

SQUARE D| Zoro #: G0883355| Mfr #: 8536SAO12V03

$212.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.5"
Starter Type: NEMA
Amps AC: 9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0883355 Mfr #: 8536SAO12V03
Width: 3.5"Starter Type: NEMA
Amps AC: 9HP @ 3 Phase - 240V: 1-1/2
Thermal Unit Code: D1Action: Nonreversing
NEMA Size: 00Accessory Group: D1
Hz: 50/60HP @ 3 Phase - 575V: 2
Number of Poles: 3Item: Magnetic Motor Starter
HP @ 3 Phase - 208V: 1-1/2Depth: 4.22"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 2
Height: 6.77"Coil Volts: 240VAC
Standards: UL Listed/CSA CertifiedCountry of Origin (subject to change): Multiple

Description

Magnetic Motor Starter, NEMA Size 00, Amps AC 9, Coil Volts 240VAC, Enclosure NEMA Rating No Enclosure, HP @ 3 Phase - 240V 1-1/2, HP @ 3 Phase - 480V 2, Action Nonreversing, Number of Poles 3, HP @ 3 Phase - 208V 1-1/2, HP @ 3 Phase - 575V 2, Height 6.77 In., Width 3.5 In., Depth 4.22 In., Standards UL Listed/CSA Certified

Restrictions and Compliance

*3: Hazardous material

Reviews