KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Magnetic Motor Starter, NEMA, 240V, 3P, 9A

SQUARE D| Zoro #: G0589985| Mfr #: 8736SAG16V03

$766.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 11.88"
Starter Type: NEMA
Includes: Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0589985 Mfr #: 8736SAG16V03
Width: 11.88"Starter Type: NEMA
Includes: Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip MechanismAmps AC: 9
HP @ 3 Phase - 240V: 1-1/2Thermal Unit Code: D1
Action: ReversingNEMA Size: 00
Hz: 50/60HP @ 3 Phase - 575V: 2
Number of Poles: 3Item: Magnetic Motor Starter
HP @ 3 Phase - 208V: 1-1/2Depth: 7.53"
Enclosure NEMA Rating: 1HP @ 3 Phase - 480V: 2
Height: 11.88"Coil Volts: 240VAC
Standards: UL Listed/CSA CertifiedCountry of Origin (subject to change): Multiple

Description

Magnetic Motor Starter, NEMA Size 00, Amps AC 9, Coil Volts 240VAC, Enclosure NEMA Rating 1, HP @ 3 Phase - 240V 1-1/2, HP @ 3 Phase - 480V 2, Action Reversing, Number of Poles 3, HP @ 3 Phase - 208V 1-1/2, HP @ 3 Phase - 575V 2, Height 11.88 In., Width 11.88 In., Depth 7.53 In., Standards UL Listed/CSA Certified, Includes Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism

Restrictions and Compliance

*3: Hazardous material

Reviews