Square D
Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 24V AC, 3 Poles, No Auxiliary Contacts
Mfr # 8536SCG3V01S
Zoro # G0295014
$574.19
18% off
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V AC
- Enclosure NEMA Rating 1
- Auxiliary Contact Form No Auxiliary Contacts
- HP @ 3 Phase - 240V 7 1/2 hp
- Starter Type NEMA
Explore More Products
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO 8536SBO2V06H30
- SQUARE D Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO 8736SAO16V02H30S
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, 1NO 8536SDG1V08H30
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO 8536SEO1V08H30
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles 8536SEO1V08
- SQUARE D Starter 600Vac 18Amp Nema +Options, Not Rated NEMA Rating, 110/120V AC, 2 Poles 8536SBO1V02S
- SQUARE D Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO 8736SBO4V02H30S
- SQUARE D Reversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NO 8736SCG8V02H30S
- SQUARE D OVERLOAD RELAY AND CONTROL LUCA32FU
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, 1NO 14DUE32BD
- SQUARE D Nonreversing Magnetic Motor Starter, 12, 3R NEMA Rating, 240V AC, 3 Poles, No Auxiliary Contacts 8536SEA1V03
- Square D Starters