Square D
Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 24V AC, 3 Poles
Mfr # 8536SDO1V01S
Zoro # G6642474
$892.62
23% off
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating No Enclosure
- Auxiliary Contact Form No Auxiliary Contacts
- HP @ 3 Phase - 240V 15 hp
- Starter Type No Enclosure
- Action Nonreversing
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles 8536SDO1V02S
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles, 1NO 8536SDO1V03H30
- SQUARE D Contactor+Relay Coil 277Vac Nema 9998L55
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 2 Poles 8536SBO1V02
- SQUARE D Reversing Starter 600Vac 45A Nema, Not Rated NEMA Rating, 110/120V AC, 3 Poles 8736SDO1V02S
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NO 8536SDG1V02H30S
- SQUARE D 120V-AC 25HP SIZE 2 FULL VOLTAGE STARTER 8536SDO1V02
- SQUARE D Non-Reversing Starter Size 5, 3-Pole, Mo, Not Rated NEMA Rating, 440/480V AC, 3 Poles 8536SGO1V06H30
- SQUARE D Nonreversing Magnetic Motor Starter, 12, 3R NEMA Rating, 240V AC, 3 Poles, No Auxiliary Contacts 8536SCA3V03
- SQUARE D Reversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts 8736SBO4V02S
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO 14BUB32AH
- Square D Starters