Magnetic Motor Starter, NEMA, 480V, 3P, 135A

SQUARE D| Zoro #: G2385887| Mfr #: 8536SFO1V06

$1819.41 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 100
Thermal Unit Code: D6
HP @ 3 Phase - 480V: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2385887 Mfr #: 8536SFO1V06
HP @ 3 Phase - 575V: 100Thermal Unit Code: D6
HP @ 3 Phase - 480V: 100Depth: 6.5"
Number of Poles: 3Coil Volts: 480VAC
Enclosure NEMA Rating: No EnclosureIncludes: Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 3 Phase - 240V: 50Standards: UL Listed/CSA Certified
Width: 6"Accessory Group: D6
NEMA Size: 4Action: Nonreversing
Amps AC: 135Hz: 50/60
Height: 12.88"Item: Magnetic Motor Starter
HP @ 3 Phase - 208V: 40Starter Type: NEMA
Country of Origin (subject to change): Multiple

Description

Magnetic Motor Starter, NEMA Size 4, Amps AC 135, Coil Volts 480VAC, Enclosure NEMA Rating No Enclosure, HP @ 3 Phase - 240V 50, HP @ 3 Phase - 480V 100, Action Nonreversing, Number of Poles 3, HP @ 3 Phase - 208V 40, HP @ 3 Phase - 575V 100, Height 12.88 In., Width 6 In., Depth 6.5 In., Standards UL Listed/CSA Certified, Includes Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism

Restrictions and Compliance

*3: Hazardous material

Reviews