Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Magnetic Motor Starter, NEMA, 480V, 3P, 18A

  • Zoro #: G3406706
  • Mfr #: 8536SBG2V06

$358.52

Details
  • HP @ 3 Phase - 480V: 5
  • Coil Volts: 480VAC
  • HP @ 3 Phase - 575V: 5
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Square D #8536SBG2V06 Specifications

  • Zoro #: G3406706
  • Mfr #: 8536SBG2V06
HP @ 3 Phase - 480V: 5 Coil Volts: 480VAC
HP @ 3 Phase - 575V: 5 Enclosure NEMA Rating: 1
HP @ 3 Phase - 208V: 3 Height: 10"
Number of Poles: 3 Accessory Group: C2
NEMA Size: 0 Starter Type: NEMA
Thermal Unit Code: C2 Action: Nonreversing
Hz: 50/60 Depth: 5.56"
Standards: UL Listed/CSA Certified Item: Magnetic Motor Starter
Width: 6" Amps AC: 18
HP @ 3 Phase - 240V: 3 Country of Origin (subject to change): Mexico

Description

Zoro carries reputable and trusted suppliers of magnetic motor starters like Square D, GE, Schneider Electric and lots more. Take a look at the features for Square D Magnetic Motor Starter. Number Of Poles: 3, Coil Volts: 480VAC, Amps Ac: 18.

Reviews of Square D #8536SBG2V06